Shop All Drum Lifting Trucks & Dispensers
Wesco
DM-1100-PLD 1100 lb. Ergonomic Power Lift / Drive Drum Handler
Mfr # 934240157
Zoro # G711899921
Free Shipping & Returns
$18,984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934240157
- Zoro # G711899921
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products DM-1100-PLD 650 lb. / 1100 lb. ergonomic power lift / drive drum handler with Gator Grip clamp 240157! This drum handler's impressive 650 lb. capacity when the legs are retracted and 1100 lb. capacity when the legs are extended will help you efficiently lift transport and place heavy drums on spill or standard pallets. Its steel construction provides added durability and support during transport. The two 5'' x 2'' phenolic wheels and two 5'' x 2'' swivel phenolic casters ensure smooth handling while the floor lock ensures safety when loading or unloading drums. This handler is raised and lowered by a convenient and intuitive controller with the press of a button. Its lift and drive are battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. Plus the power lift and drive capability gives it a lifting rate of 8 1/2'' per second without a load and a travel speed of 120' per minute.For added convenience the operator does not need to touch the drum to secure a tight grip on it. This handler's patented spring-loaded Gator Grip automatically locks the jaws closed around the head of the drum and then unlocks the jaws when you place the drum down. With its unique Gator Grip technology this handler maintains a locked hold on the drum when driving over rough terrain unlike other drum-handling devices that require drum weight to ensure a positive lock. This drum handler accommodates one 30 55 or 85 gallon steel poly or fiber drum with a 3/16'' or higher chime and works with most drums with locking rings. For enhanced safety and easy transportation of goods try this Wesco Industrial Products drum handler!Overall Dimensions:Width Legs Retracted: 35 7/8''Width Legs Extended: 40 3/4''Depth Legs Retracted: 33 5/8''Depth Legs Extended: 36 1/8''Height: 71 3/4''Capacity Legs Retracted: 650 lb.Capacity Legs Extended: 1100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Oil Plug Kit (MH2LEB432G)
- SERVICE CASTER 5" Casters for Rubbermaid 4400, 4500 Series - Heavy Duty Replacement, 4PK (RUB-SCC-20S514-PPUB-2-R514-2)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X484)
- KLEIN TOOLS Block and Tackle 259 Anchor Hook Spliced (1802-30SSR)
- WESCO Hoist Mounted Drum Lifter, Steel, Poly (240062)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- WESCO Salvage Drum Lifter 19.75" L x 10.5" W x 7.75" H (GEN260)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1100 lb (21VG47)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- Wesco Lifting Trucks