Shop All Drum Lifting Trucks & Dispensers
Wesco
DM-1100-PL 1100 lb. Ergonomic Power Lift Drum Handler
Mfr # 934240156
Zoro # G811899876
product price: $10,079.99
/ea
Free Shipping & Returns
$10,079.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934240156
- Zoro # G811899876
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products DM-1100-PL 650 lb. / 1100 lb. ergonomic power lift drum handler with Gator Grip clamp 240156! This drum handler's impressive 650 lb. capacity when the legs are retracted and 1100 lb. capacity when the legs are extended will help you efficiently lift transport and place heavy drums on spill or standard pallets. Its steel construction provides added durability and support during transport. The two 5'' x 2'' phenolic wheels and two 5'' x 2'' swivel phenolic casters ensure smooth handling while the floor lock ensures safety when loading or unloading drums. This handler is raised and lowered by a convenient and intuitive controller with the press of a button. Its lift is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. Plus the power lift capability gives it a lifting rate of 8 1/2'' per second without a load.For added convenience the operator does not need to touch the drum to secure a tight grip on it. This handler's patented spring-loaded Gator Grip automatically locks the jaws closed around the head of the drum and then unlocks the jaws when you place the drum down. With its unique Gator Grip technology this handler maintains a locked hold on the drum when driving over rough terrain unlike other drum-handling devices that require drum weight to ensure a positive lock. This drum handler accommodates one 30 55 or 85 gallon steel poly or fiber drum with a 3/16'' or higher chime and works with most drums with locking rings. For enhanced safety and easy transportation of goods try this Wesco Industrial Products drum handler!Overall Dimensions:Width Legs Retracted: 35 7/8''Width Legs Extended: 40 3/4''Depth Legs Retracted: 33 5/8''Depth Legs Extended: 36 1/8''Height: 71 3/4''Capacity Legs Retracted: 650 lb.Capacity Legs Extended: 1100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 8400 lb Cap (EE90X10)
- DAYTON Motor (MHGX4EC29GGS)
- DAYTON Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS (2VJU1)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- WESCO Salvage Drum Lifter 19.75" L x 10.5" W x 7.75" H (GEN260)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- WESCO Hoist Mounted Drum Lifter, Steel, Poly (240062)
- ZORO SELECT Drum Carrier, 800 lb, 6-1/2In x 2-1/2In (285A)
- DAYTON Drum Grab, 1000 lb (29PH19)
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- Wesco Lifting Trucks