Shop All Drum Dollies & Caddies
Wesco
D3-HR 30 Gallon Drum Dolly, D3-HR
Mfr # 240029
Zoro # G1369044
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- Weight 18 lb
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 240029
- Zoro # G1369044
- UPC # 678655654475
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Length | 24 in |
Depth | 6 in |
Details
Item | D3-HR 30 Gallon Drum Dolly,D3-HR |
Weight | 18 lb |
Description
D3-HR 30 Gallon Drum Dolly,D3-HR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 12ft. L (SFERSST3-12)
- STERLING Rescue Rope, 1/2" Dia. x 150' L, 1,010 lb (WP125190046)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107162)
- VESTIL Hard Rubber Wheel 10x2.5 Black (WHL-HR-10X2.5)
- WESCO D8-HR 85 Gallon Drum Dolly, D8-HR (240089)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- VESTIL DRUM DOLLY LD POLY BLUE 55 GALLON (DRUM-DP-LD-55-BU)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- MORSE Morse Clamp+Go Drum Dolly Handle Model # (24)
- ZORO SELECT Multi-Tier Drum Dolly, 1200 lb, 6-1/8 In H (6FVJ1)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- Wesco Drum Dollies & Caddies