Shop All Lifting Truck Accessories
Wesco
Cylinder Lift, LLHPB
Mfr # 260161
Zoro # G202002250
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,542.99
Free 30-Day Returns
Key Features
- Weight 165 lb
- Depth 54 in
- Length 29.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 260161
- Zoro # G202002250
- UPC # 678655656431
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Depth | 54 in |
Length | 29.25 in |
Details
Item | Lifting Equipment Accessories |
Weight | 165 lb |
Description
Cylinder Lift,LLHPB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bungee Hook, 2-15/16 In.L, 1-1/4 In.W, PK4 (DH10)
- DAYTON Load Chain for 10 ft. Lift (GGS_57153)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW2-58-10-D)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC332072)
- WESCO Electric Office Lift, EOL (272468)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Value Lift, VL59 (272941)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Cylinder Lift, LLWPB (260163)
- WESCO Triple Truck, TT-TRUCK (261160)
- EKKO Nylon Wheel, For Use With EA15B (EA15B / EA10.5.2)
- Wesco Lifting Truck Accessories