Shop All Winch Accessories
Wesco
CWO-10 600 lb. Steel Drum Cradle with 4 Inboard Polyolefin Wheels 240022
Mfr # 934240022
Zoro # G612341161
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934240022
- Zoro # G612341161
- Country of Origin China
- Category Winch Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products CWO-10 600 lb. steel drum cradle with 4 inboard polyolefin wheels 240022! This drum cradle's impressive 600 lb. capacity will help you efficiently move store tip and drain heavy drums. Made for use with 55 gallon drums this cradle makes it simple for one person to operate.For added strength and ease of mobility this truck has four 2 1/2'' x 1 1/8'' inboard polyolefin wheels. It comes with a self-storing load tipping lever that allows the user to have better control when tipping and draining drums. This item ships knocked down and will require assembly. For enhanced safety and easy transportation of goods try this Wesco Industrial Products drum cradle!Overall Dimensions:Width: 19 1/2''Depth: 32 1/2''Height: 20 1/8''Capacity: 600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE ElectroTrack, 65', 4 Conductor, 65 Amp (SET4-65-65KIT)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61011)
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 78 (988943)
- ZORO SELECT Caster Wheel, 800 lb., 4 D x 1-1/2 In. (1NWB8)
- WESCO HAND WINCH LIFT: 400LB, FIXED BASE (273510)
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (260025)
- WESCO HAND WINCH LIFT: 500LB, COUNTERBALANCE (273517)
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (273518)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- WESCO HAND WINCH LIFT: 400LB, STRADDLE BASE (273513)
- EXTREME MAX Extreme Max 5600.3192 2-Piece Winch Cable Hook Stopper (5600.3192)
- Wesco Winch Accessories