Shop All Pallet Jacks
Wesco
CPIIHD Pallet Truck, CPII HD 27X48 6600#
Mfr # 272670
Zoro # G1371013
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$753.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 63 in
- Overall Width 27 in
- Load Capacity 6600 lb
- Features Overload Bypass; Adjustable Fork Connecting Rods; Entry/ Exit Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272670
- Zoro # G1371013
- UPC # 678655633395
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48 in |
Overall Length | 63 in |
Overall Width | 27 in |
Fork Width | 7 in |
Fork Length | 48in |
Roller Dia. | 3" |
Depth | 48 in |
Length | 63 in |
Details
Load Capacity | 6600 lb |
Item | Pallet Truck |
Features | Overload Bypass; Adjustable Fork Connecting Rods; Entry/ Exit Roller |
Roller Material | Polyurethane |
Wheel Material | Polyurethane |
Steering Arc | 180 Degrees |
Handle Material | Rubber Coated |
Weight | 220 lb |
Description
CPIIHD Pallet Truck,CPII HD 27X48 6600#
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL TUFLEX 3 ft. Endless Round Sling, 5300 lbs. (EN60X3)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EE2804NFX8)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 26 lb. (BOL-36-5.5)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201078)
- WESCO LONG FORK PALLET TRUCK, PT59 (273585)
- WESCO Pallet Truck, 21" x 48" 5500 lb. Cap. (272148)
- WESCO Manual High Lift Pallet Truck, TSHL27 278MANUAL HIL (272976)
- WESCO Pallet Truck, 27" x 42", 5500 lb. Cap. (272742)
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- WESCO Manual High Lift Pallet Truck, TSHL20 (272975)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x72" – CAPACITY: 4400 LBS (ACL44-2772)
- Wesco Pallet Jacks & Pallet Tilters