Shop All Platform Trucks
Wesco
Commercial Thrifty Aluminum Tread Platform Truck, CQ3048
Mfr # 273603
Zoro # G1371573
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 43 lb
- Depth 34 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 273603
- Zoro # G1371573
- UPC # 678655671298
- Country of Origin China
- Category Platform Trucks
Dimensions
Depth | 34 in |
Length | 48 in |
Details
Item | Commercial Thrifty Aluminum Tread Platfo |
Weight | 43 lb |
Description
PLATFORM TRK: ALUM TREADPLATE CQ3048, 48"LX30"WX34"H, Material:43, Caster Type: M, Powered/Manual: Platform Deck Size: 30" x 48" Platform deck to top of handle: 32” Commercial model structural capacity of any size platform not to exceed 2,400 lbs. Platforms and casters sold separately. Casters determine capacity. Non-marking gray corner bumper. Replacement corner bumper option – P/N #273611 24” Extra Push Handle – P/N #273609 30” Extra Push Handle – P/N #273610, Additional Info: Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2016302ALU4PU)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyurthane, 8 in., 900 lb (1ULF5)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00710)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V24)
- WESCO Steel Platform Truck (272270)
- WESCO Power Drive Platform Truck, Overall Length: 36" (272413)
- WESCO Steel Platform Truck (272271)
- WESCO Telescoping Handle Platform Truck (272262)
- WESCO Power Drive Platform Truck, Overall Length: 60" (272416)
- WESCO Power Drive Platform Truck, Overall Length: 48" (272415)
- LITTLE GIANT Platform Truck, 60x36, With Floor Lock (NBB-3660-8MRFL)
- Wesco Platform Trucks