Shop All Platform Trucks
Wesco
Commercial Thrifty Aluminum Tread Platform Truck, CQ2436
Mfr # 273601
Zoro # G1371528
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Weight 33.8 lb
- Depth 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 273601
- Zoro # G1371528
- UPC # 678655671274
- Country of Origin China
- Category Platform Trucks
Dimensions
Length | 36 in |
Depth | 34 in |
Details
Item | Commercial Thrifty Aluminum Tread Platfo |
Weight | 33.8 lb |
Description
Commercial Thrifty Aluminum Tread Platfo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON Wheel 14X1.75 Hiwheel (1475-P)
- CM Pendant & 6ft Cord (20607)
- R.W. ROGERS CO Wheel, 5/16" Bore, 4"x1-1/4", PK2 (W-326-ASLC)
- BULLDOG WINCH Relay, 60/80A 14vDC 5-Prong, 2k&3k winch (20101)
- WESCO Steel Platform Truck (Casters sold separately) (272272)
- WESCO Power Drive Platform Truck, Overall Length: 48" (272415)
- WESCO Wire Caged Platform Truck (270456)
- WESCO Steel Platform Truck (272271)
- WESCO Steel Platform Truck (272266)
- WESCO Wesco Industrial 272035 Platform Truck Large Folding Handle (WSC-272035)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 36" x 72" Deck, 21" Deck Height (BB3672B)
- Wesco Platform Trucks