Shop All Lifting Truck Accessories
Wesco
Chrome Plated Platform for Value lifts, VLRP
Mfr # 272942
Zoro # G1371169
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26 in
- Depth 1 in
- Weight 19.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272942
- Zoro # G1371169
- UPC # 678655668564
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Length | 26 in |
Depth | 1 in |
Details
Item | Lifting Equipment Accessories |
Weight | 19.8 lb |
Description
Chrome Plated Platform,for Value lifts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204)
- DAYTON Cable, 5/16 in., 50 ft., 7 x 19, Steel (33RH67)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W (MPASST9)
- ZORO SELECT Lever Lock Ring (RQ2013)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO Electric Office Lift, EOL (272468)
- WESCO Cylinder Lift, LLWPB (260163)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Value Lift, VL59 (272941)
- VESTIL Hand Operated Quick Wrapper, 60" (QW-1)
- Wesco Lifting Trucks