Shop All Lifting Truck Accessories
Wesco
CASTER:REPLACEMENT SET FOR MAINT PLTFORM
Mfr # 272572
Zoro # G1370846
original price:
$81.97
6% off
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272572
- Zoro # G1370846
- UPC # 678655665945
- Country of Origin China
- Category Lifting Truck Accessories
Details
Item | Lifting Equipment Accessories |
Weight | 13.2 lb |
Description
Caster replacement Set,for Maint Pltform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 800 lb., 4 D x 2 In. (1NWF9)
- SAMSON ROPE Samson Rope 650-002024001060 021-120-05 3-8X100 Cotton Sash Cord (650-002024001060)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16 in - 5/8 in Grip, 1/2 ton WLL (6423000)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X484)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Electric Office Lift, EOL (272468)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Value Lift, VL59 (272941)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO Cylinder Lift, LLWPB (260163)
- PEERLESS CHAIN COUPLER 316 SS -.44X.94X1.75, CS044 (CS044)
- Wesco Lifting Trucks