Shop All Lifting Truck Accessories
Wesco
BLADE: REPLACEMENT FOR VERT.SLIDE DEHEDR
Mfr # 272153
Zoro # G1370313
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,284.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 61-1/2 in
- Overall Width 27 in
- Construction Heavy Duty Steel
- Load Capacity 1100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272153
- Zoro # G1370313
- UPC # 678655663750
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 40 in |
Overall Length | 61-1/2 in |
Overall Width | 27 in |
Fork Length | 44" |
Fork Width | 6-1/2" |
Width Between Forks | 14" |
Roller Dia. | 2" |
Depth | 40 in |
Length | 61.5 in |
Details
Construction | Heavy Duty Steel |
Load Capacity | 1100 lb |
Item | Pallet Lifter |
Roller Material | Polyurethane |
Wheel Material | Polyurethane |
Weight | 258 lb |
Description
Blade,Replacement,for Vert.slide Dehedr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Rubber Caster Cup Brown Round 1-1/2 in. W , 4PK (P0016)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3048-6PY)
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X 15 (AGBR38150)
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881782)
- WESCO Cylinder Lift, LLWPB (260163)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Value Lift, VL59 (272941)
- WESCO Electric Office Lift, EOL (272468)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Triple Truck, TT-TRUCK (261160)
- EKKO Emergency Stop Switch Zdk31-250, For Use With EK13 (EK13 / TY-01.14)
- Wesco Lifting Trucks