Shop All Hand Truck Accessories
Wesco
Attachment, Toeplate, Liftkar Hd, 0"lx0
Mfr # 274103
Zoro # G302002242
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5 in
- Weight 12 lb
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274103
- Zoro # G302002242
- UPC # 678655632077
- Country of Origin Austria
- Category Hand Truck Accessories
Dimensions
Depth | 5 in |
Length | 14 in |
Details
Item | Attachment,Toeplate,Liftkar Hd,0"lx0" |
Weight | 12 lb |
Description
Attachment,Toeplate,Liftkar Hd,0 In.lx0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- ANCRA MFG Strap Puller, 7" W, Rubber, Yellow (50409-10-1PK)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 8' - 2-ply (EE2-902-08-T3)
- WESCO Steel U-Boat (273293)
- WESCO Replacement Battery Pack (274116)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- VESTIL Brush Sweeper - Fork Truck Mount (VSWP-48)
- MAGLINER Nose Bracket, Left/Right, PK2 (86029)
- MAGLINER Single Grip Handle, Welded Pistol Grip (301004)
- Wesco Hand Truck Accessories