Shop All Hand Trucks
Wesco
Aluminum Folding Ergo-Handle Truck
Mfr # 270382
Zoro # G1369708
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 41 in
- Weight 42.5 lb
- Length 35.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 270382
- Zoro # G1369708
- UPC # 678655632442
- Country of Origin China
- Category Hand Trucks
Dimensions
Depth | 41 in |
Length | 35.5 in |
Details
Item | Aluminum Folding Ergo-Handle Truck |
Weight | 42.5 lb |
Description
Aluminum Folding Ergo-Handle Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Chain Stop Kit, 1/4 In (75JG7K)
- ZORO SELECT Walk Ramp, 800 lb., 6 ft. L x 30 in. H (WCR630)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR5)
- SE-KURE Dome Forklift Mirror, 8 (DCVO-PC-30T-PB)
- WESCO Steel Appliance Truck, WRC (230010)
- WESCO Deluxe Steel Folding Handle Truck, 14179530 (272019)
- WESCO Series 656 Greenline Hand Truck, 656Z8 (210334)
- WESCO Aluminum Economy Telefolding Truck, 7017600 (272250)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-72-EC (230037)
- WESCO Wesco Industrial 270456 Platform Truck Wire Caged 23 x 35 in. (WSC-270456)
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-175)
- Wesco Hand Trucks & Dollies