Shop All Stackers
Wesco
92" x 26-1/2", Stacker, Load Cap. 1000 lb.
Mfr # 261033
Zoro # G3495987
product price: $3,844.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$3,844.99
Free 30-Day Returns
Key Features
- Overall Height 92 in
- Overall Length 48 in
- Overall Width 32 in
- Color Orange
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 92 in |
Overall Length | 48 in |
Overall Width | 32 in |
Rear Wheel Dia. | 4 in |
Manufacturers Warranty Length | 1 yr |
Lifting Height Min. | 1 in |
Rear Caster Dia. | 4 in |
Fork Length | 30 in |
Lifting Height Max. | 76 in |
Front Wheel Dia. | 5 in |
Front Caster Dia. | 4 in |
Fork Width | 3 in |
Lifting Height Range | 1 in to 6 ft 4 in |
Turning Radius | 4 ft 2 in |
Caster Wheel Dia. | 4 in |
Caster Mounting Plate Size | 3 in x 3 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Width Between Forks | 3 in |
Axle-Mounted Wheel Dia. | 5 in |
Overall Height with Forks Lowered | 92 in |
Caster Wheel Width | 2 in |
Maximum Lifting Height | 6 ft 4 in |
Base Outside Width | 32 in |
Width Across Forks | 6 in to 24 in |
Overall LxWxH | 48 in x 32 in x 92 in |
Minimum Lifting Height | 1 in |
Handle Height | 47 in |
Overall Height with Forks Raised | 92 in |
Base Inside Width | 25 1/2 in |
Axle Dia. | 5/8 in |
Depth | 92 in |
Length | 48 in |
Description
Powered/Manual, Base Type Fixed Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable Invertible, Load Capacity 1,000 lb, Fork Length 30 in, Fork Width 3 in, Width Between Forks 3 in, Width Across Forks 6 in to 24 in, Minimum Lifting Height 1 in, Maximum Lifting Height 6 ft 4 in, Lifting Height Range 1 in to 6 ft 4 in, Overall Length 48 in, Overall Width 32 in, Overall Height with Forks Lowered 92 in, Overall Height with Forks Raised 92 in, Base Outside Width 32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- RONSTAN Welded Ring, 1980 lb.WLL (RF48)
- CASTERHQ KNAACK 600 6" Caster Set HD (1P-I4KI-H7IC)
- ZIPTIE.COM 42IN HEAVY DUTY BUNGEE CORD - 6PK (HDBC42)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 98" - CAP: 2200 LBS (SFH22-98)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- Wesco Stackers