Shop All Forklift Accessories
Wesco
880 lb. Electric Value Fork Lift with 25 1/2'' Forks Rect
Mfr # 934273203
Zoro # G911790592
product price: $5,458.99
/ea
Free Shipping & Returns
$5,458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934273203
- Zoro # G911790592
- Country of Origin United States
- Category Forklift Accessories
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 273203 880 lb. electric value fork lift! This lift can raise loads up to 880 lb. as high as 47'' and is raised and lowered by a convenient and easy-to-use electric controller.Each fork is 4'' wide and 25 1/2'' long for optimal surface area and stability while lifting heavy loads. For more flexibility the forks are adjustable to be separated anywhere from 8 1/4'' - 21 1/2'' apart. With 2 5'' polyurethane swivel casters and 2 3'' rigid wheels this unit is simple to transport around your facility. It also includes chrome plated rails and handles for increased maneuverability. A sealed maintenance-free 12V battery powers this lift and is turned on/off with a simple keyed switch. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork lift!Overall Dimensions:Width: 22 1/2''Depth: 44''Height: 55''Fork Dimensions:Length: 25 1/2''Width: 8 1/4'' - 21 1/2''Capacity: 880 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 6 in W, Polyester, Yellow (EE1606DTX10)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 4 in W, Polyester, Yellow (EN2804DX3)
- ZORO SELECT Lumber Cart, Perforated Deck, 24x36 (PMWP-2436-6PU-95)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH27)
- WESCO Drum Lifter (261161)
- GLOBAL INDUSTRIAL Forkliftable Stationary Cylinder storage Caddy, 8 Cylinders Capacity (270219)
- DAYTON Bottom Grip (#17-21VG56)
- MAKINEX Glass Sucker (PHT2-GS-00)
- VESTIL Fork Extensions Pin Style, 112"L x 6"W, PR (FE-6-108-P)
- AFTERMARKET 328074 Hydraulic Cylinder Seal Kit Fits Hyster Forklifts (HYI40-0501)
- IDEAL WAREHOUSE INNOVATIONS Arrow Spotlight, 3-1/4" H x 3" W, PC (70-1115)
- Wesco Forklift Accessories