Shop All Stackers
Wesco
850 lb. Counter Balance Powered Stacker with 76'' Lift Height 261098
Mfr # 934261098
Zoro # G811636594
Free Shipping & Returns
$8,796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261098 850 lb. counter balance powered stacker! This stacker can lift loads up to 850 lb. as high as 76'' and is raised and lowered by a convenient and easy-to-use controller. Its steel construction provides added durability and support during transport.Each fork is 30'' long and can be lowered all the way to the ground. The counter-balance style allows for weight kits sold separately to be added to the stacker to accommodate varying levels of weight. For even more flexibility the forks are adjustable to be separated anywhere from 6'' - 25'' apart. With 4 4'' wheels this unit is simple to transport around your facility. Powered by a battery this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. Both battery and charger are included with this unit. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 26 1/4''Depth: 59 1/2''Height: 92''Fork Dimensions:Length: 30''Width: 6'' - 25''Capacity: 850 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAIRIE VIEW INDUSTRIES Prairie View LUGNBL4 4 Bushel Lid Polyethylene Bulk Movers; 2 x 22.5 x 34 in. (LUGNBL4)
- CM Grommet/Hoist End (28777)
- ENPAC Post Sleeve, 7 In Dia., 60 In H, Yellow, Shape: ROUND (79760YR)
- IDEAL WAREHOUSE INNOVATIONS Laminated Rubber Chock, 88-8 (60-7200)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 137 IN (SL-137-AA)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 126" - CAP: 2200 LBS (PSE22LSL-126)
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 440 lb. Capacity, 59" Lift Height (PAKMS05)
- Wesco Lifting Trucks