Shop All Stackers
Wesco
850 lb. Counter Balance Powered Stacker
Mfr # 934261096PD
Zoro # G011636639
product price: $13,332.99
/ea
Free Shipping & Returns
$13,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261096-PD 850 lb. counter balance powered stacker! This stacker can lift loads up to 850 lb. as high as 56'' and is raised and lowered by a convenient and easy-to-use controller. Its steel construction provides added durability and support during transport.Each fork is 30'' long and can be lowered all the way to the ground. The counter-balance style allows for weight kits sold separately to be added to the stacker to accommodate varying levels of weight. For even more flexibility the forks are adjustable to be separated anywhere from 6'' - 25'' apart. With 4 4'' wheels and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees to allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. Operated by a battery this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. Both battery and charger are included with this unit. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 26 1/4''Depth: 85''Height: 92''Fork Dimensions:Length: 30''Width: 6'' - 25''Capacity: 850 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Swivel Eye Pulley 1 (151036)
- DAYTON Wheel (803-11)
- EGA PRODUCTS 70" All-Welded Access Stairway, 4 Steps, 300 lb. Load Capacity (H001)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Truck Rope 3/8 (PPMCT3/8)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME3)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- Wesco Lifting Trucks