Shop All Drum Tools
Wesco
800 lb. Drum Lifter / Dispenser with Tipping Handle 240032
Mfr # 934240032
Zoro # G111641724
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934240032
- Zoro # G111641724
- Country of Origin United States
- Category Drum Tools
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 800 lb. drum lifter / dispenser with tipping handle 240032! This drum lifter / dispenser's impressive 800 lb. capacity will help you efficiently lift heavy drums to dispense their contents. This handy tool is built for use with an overhead lifting device sold separately.Made for lifting and dispensing 55 gallon steel drums it features a tipping handle that allows the user to have better control when lifting and dispensing drums. For added safety and convenience this drum lifter / dispenser locks in both the horizontal and vertical positions. For enhanced safety and easy transportation of goods try this Wesco Industrial Products drum handler!Overall Dimensions:Width: 26 5/8''Depth: 19 1/2''Height: 36 1/2''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER 1 1/2 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.93 in Dia. (5-8)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Red (SN3022-6 RED)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Black Matte (250BMC8)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- WESCO Deluxe Drum Cradle, CW-20 (240025)
- WESCO Standard Steel Drum Cradles, CWO-10 (240023)
- WESCO DR-2 Drum Rack, DR-2 (240026)
- WESCO Drum Truck, 550 lb. (272945)
- WESCO DR-3 Drum Rack, DR-3 (240027)
- PIG PIG Universal Poly Drum Funnel Black ext. dia. 23.63" x 5.5" H (DRM452-BK)
- Wesco Drum Tools