Shop All Stackers
Wesco
80" x 32", Stacker, Load Cap. 1000 lb.
Mfr # 261032
Zoro # G3495996
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,554.99
Free 30-Day Returns
Key Features
- Overall Height 80 in
- Overall Length 48 in
- Overall Width 32 in
- Color Orange
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 80 in |
Overall Length | 48 in |
Overall Width | 32 in |
Fork Width | 3 in |
Lifting Height Max. | 64 in |
Front Wheel Dia. | 5 in |
Fork Length | 30 in |
Rear Caster Dia. | 4 in |
Lifting Height Min. | 1 in |
Front Caster Dia. | 4 in |
Rear Wheel Dia. | 4 in |
Manufacturers Warranty Length | 1 yr |
Caster Mounting Plate Size | 3 in x 3 in |
Overall LxWxH | 48 in x 32 in x 80 in |
Base Outside Width | 32 in |
Axle-Mounted Wheel Dia. | 5 in |
Handle Height | 47 in |
Overall Height with Forks Raised | 80 in |
Width Between Forks | 3 in |
Maximum Lifting Height | 5 ft 4 in |
Caster Wheel Width | 2 in |
Base Inside Width | 25 1/2 in |
Overall Height with Forks Lowered | 80 in |
Axle Dia. | 5/8 in |
Caster Wheel Dia. | 4 in |
Minimum Lifting Height | 1 in |
Turning Radius | 4 ft 2 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Lifting Height Range | 1 in to 5 ft 4 in |
Width Across Forks | 6 in to 24 in |
Depth | 80 in |
Length | 48 in |
Description
Powered/Manual, Base Type Fixed Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable Invertible, Load Capacity 1,000 lb, Fork Length 30 in, Fork Width 3 in, Width Between Forks 3 in, Width Across Forks 6 in to 24 in, Minimum Lifting Height 1 in, Maximum Lifting Height 5 ft 4 in, Lifting Height Range 1 in to 5 ft 4 in, Overall Length 48 in, Overall Width 32 in, Overall Height with Forks Lowered 80 in, Overall Height with Forks Raised 80 in, Base Outside Width 32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Recovery Strap 6" x 30ft, 60,000lb BS polyester (20032)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Yellow (402337S)
- GLOBAL EQUIPMENT Standard Grade Smooth Clear Strip Door Curtain 10'W x 8'H (786008)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- GLOBAL INDUSTRIAL Hydraulic Lift Positioner Truck, 880 Lb. Capacity (989055)
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 118"-CAP: 2200 LBS (SPN22-118)
- Wesco Stackers