Shop All Winch Accessories
Wesco
750 lb. 4 Wheel Hydraulic Pedalift
Mfr # 934260008
Zoro # G712341177
Free Shipping & Returns
$1,966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934260008
- Zoro # G712341177
- Country of Origin United States
- Category Winch Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260008 750 lb. 4 wheel hydraulic pedalift with 20'' x 16'' platform and 40'' lift height! This pedalift's impressive 750 lb. capacity will help you efficiently move large loads. Its steel construction provides added durability and support during transport. The two 8'' x 2'' moldon rubber wheels with 3/4'' precision ball bearings and the two 3 1/2'' polyurethane swivel casters help to ensure smooth handling and provide added maneuverability while the wheel lock ensures safety when loading or unloading goods.This lift has a foot operated hydraulic jack that makes lifting and lowering loads easy on employees. Plus the sturdy 20'' x 16'' platform lowers to 5 3/4'' to allow staff to slide goods on or off a skid with ease. This lift can raise goods up to 40'' high to help load items on top of other goods or onto storage racks. For enhanced safety and easy transportation of goods try this Wesco Industrial Products pedalift!Overall Dimensions:Width: 22 1/2''Depth: 32''Height: 48 1/2''Capacity: 750 lb.Platform Dimensions:Width: 20''Depth: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAPLES Staples & Co Heavy Duty Ladder Mitts (611-12)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE2804NFX12)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Silver (EE1801TFX7)
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (273518)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (273511)
- WESCO HAND WINCH LIFT: 400LB, FIXED BASE (273510)
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (260025)
- WESCO HAND WINCH LIFT: 500LB, STRADDLE BASE (260019)
- WESCO HAND WINCH LIFT: 750LB, STRADDLE BASE (260017)
- CHAMPION POWER EQUIPMENT Snatch Block Rated, 4K, 8K lb (C18003)
- Wesco Winch Accessories