Shop All Winch Accessories
Wesco
750 lb. 2 Wheel Steel Hydraulic Pedalift
Mfr # 934260003
Zoro # G412341170
Free Shipping & Returns
$2,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934260003
- Zoro # G412341170
- Country of Origin United States
- Category Winch Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260003 750 lb. 2 wheel hydraulic pedalift with 30'' x 22'' platform and 54'' lift height! This pedalift's impressive 750 lb. capacity will help you efficiently move large loads. Its steel construction provides added durability and support during transport. The two 8'' x 2'' moldon rubber wheels with 3/4'' precision ball bearings ensure smooth handling while the wheel lock ensures safety when loading or unloading goods.This lift has a foot operated hydraulic jack that makes lifting and lowering loads easy on employees. Plus the sturdy 30'' x 22'' platform lowers to the ground to allow staff to slide goods onto the lift. This lift can raise items up to 54'' high to help load items on top of other goods or onto storage racks. For enhanced safety and easy transportation of goods try this Wesco Industrial Products pedalift!Overall Dimensions:Width: 30''Depth: 32''Height: 60 1/2''Capacity: 750 lb.Platform Dimensions:Width: 22''Depth: 30''Capacity: lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3 ft, Medium Brown, PVC (AIR2003684MBR)
- DAYTON Roller Stand, Gray, 1103 lb. Capacity (53UH23)
- BLICKLE Swivel Plate Caster, TPR, 8", Brake, Caster Load Rating Range: Heavy-Duty (LE-ALEV 200K-14-FI)
- ZORO SELECT Rgd Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX9)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (273511)
- WESCO HAND WINCH LIFT: 500LB, COUNTERBALANCE (273517)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- WESCO HAND WINCH LIFT: 400LB, FIXED BASE (273510)
- WESCO HAND WINCH LIFT: 750LB, STRADDLE BASE (260017)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (273512)
- PIERCE Winch, Electric, Planetary, 12000 lb. (375140)
- Wesco Winches & Pullers