Shop All Winch Accessories
Wesco
750 lb. 2-Wheel Steel Hydraulic Pedalift
Mfr # 934260002
Zoro # G012341167
Free Shipping & Returns
$2,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934260002
- Zoro # G012341167
- Country of Origin United States
- Category Winch Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 750 lb. 2-wheel hydraulic pedalift with 22'' x 22'' platform and 54'' lift height 260002! This pedalift's impressive 750 lb. capacity will help you efficiently move large loads. Its steel construction provides added durability and support during transport. The two 8'' x 2'' mold-on rubber wheels with 3/4'' precision ball bearings ensure smooth handling while the wheel lock ensures safety when loading or unloading goods.This lift has a foot-operated hydraulic jack that makes lifting and lowering loads easy on employees. Plus the sturdy 22'' x 22'' platform lowers to the ground to allow staff to slide goods onto the lift. This lift can raise items up to 54'' high to help load items on top of other goods or onto storage racks. For enhanced safety and easy transportation of goods try this Wesco Industrial Products pedalift!Overall Dimensions::Width: 22 1/2''Depth: 32''Height: 60 1/2''Platform Dimensions:Width: 22''Depth: 22''Capacity: 750 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE MANUFACTURING Caster, Square Stem (5"Od, Swvl) (9138)
- PETZL Prusik Twin Pulley, 8100 lbs, Red/Black (P65A)
- KEEPER Tie-Down, Cam Buckle, 15 ft x 1 In, 400 lb (89115)
- MAGLINER Platform Truck (PTK3672T1-Q)
- WESCO HAND WINCH LIFT: 350LB, COUNTERBALANCE (273515)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (273512)
- WESCO HAND WINCH LIFT: 500LB, STRADDLE BASE (260019)
- WESCO HAND WINCH LIFT: 750LB, STRADDLE BASE (260017)
- WESCO HAND WINCH LIFT: 500LB, COUNTERBALANCE (273517)
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (273518)
- EXTREME MAX Extreme Max 5600.3136 Winch Mount Kit for Honda Foreman (5600.3136)
- Wesco Winch Accessories