Shop All Winch Accessories
Wesco
750 lb. 2 Wheel Steel Hydraulic Pedalift
Mfr # 934260001
Zoro # G412341163
Free Shipping & Returns
$1,925.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934260001
- Zoro # G412341163
- Country of Origin United States
- Category Winch Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260001 750 lb. 2 wheel hydraulic pedalift with 20'' x 16'' platform and 40'' lift height! This pedalift's impressive 750 lb. capacity will help you efficiently move large loads. Its steel construction provides added durability and support during transport. The two 8'' x 2'' moldon rubber wheels with 3/4'' precision ball bearings ensure smooth handling while the wheel lock ensures safety when loading or unloading goods.This lift has a foot operated hydraulic jack that makes lifting and lowering loads easy on employees. Plus the sturdy 20'' x 16'' platform lowers to the ground to allow staff to slide goods onto the lift. This lift can raise items up to 40'' high to help load items on top of other goods or onto storage racks. For enhanced safety and easy transportation of goods try this Wesco Industrial Products pedalift!Overall Dimensions:Width: 22 1/2''Depth: 32''Height: 48 1/2''Capacity: 750 lb.Platform Dimensions:Width: 20''Depth: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCS250P-15)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC24BL4PK)
- LITTLE GIANT Wagon Truck, 1200 lb, Perfortd Deck, 24x36" (LDWP2436-X6-10)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 45in H (EPT3RH30606PU95)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- WESCO HAND WINCH LIFT: 500LB, COUNTERBALANCE (273517)
- WESCO HAND WINCH LIFT: 750LB, STRADDLE BASE (260017)
- WESCO HAND WINCH LIFT: 400LB, FIXED BASE (273510)
- WESCO HAND WINCH LIFT: 400LB, STRADDLE BASE (273513)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (273512)
- FACTOR 55 For Use Wich Wiches Rated 4500 Pounds or Less For Up To 516 Diameter Rope Or Cable (00275-06)
- Wesco Winch Accessories