Shop All Stackers
Wesco
72" x 26-1/2", Stacker, Load Cap. 1000 lb.
Mfr # 261031
Zoro # G3496005
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,418.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Length 48 in
- Overall Width 32 1/2 in
- Color Orange
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 72 in |
Overall Length | 48 in |
Overall Width | 32 1/2 in |
Front Caster Dia. | 4 in |
Fork Width | 3 in |
Front Wheel Dia. | 5 in |
Lifting Height Max. | 56 in |
Manufacturers Warranty Length | 1 yr |
Fork Length | 30 in |
Rear Caster Dia. | 4 in |
Lifting Height Min. | 1 in |
Rear Wheel Dia. | 4 in |
Base Outside Width | 32 in |
Caster Mounting Plate Size | 3 in x 3 in |
Caster Wheel Dia. | 4 in |
Lifting Height Range | 1 in to 4 ft 8 in |
Minimum Lifting Height | 1 in |
Width Across Forks | 6 in to 24 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Base Inside Width | 25 1/2 in |
Axle Dia. | 5/8 in |
Caster Wheel Width | 2 in |
Handle Height | 47 in |
Overall Height with Forks Raised | 72 in |
Turning Radius | 4 ft 2 in |
Overall LxWxH | 48 in x 32 1/2 in x 72 in |
Overall Height with Forks Lowered | 72 in |
Maximum Lifting Height | 4 ft 8 in |
Width Between Forks | 3 in |
Axle-Mounted Wheel Dia. | 5 in |
Depth | 72 in |
Length | 48 in |
Description
Powered/Manual, Base Type Fixed Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable Invertible, Load Capacity 1,000 lb, Fork Length 30 in, Fork Width 3 in, Width Between Forks 3 in, Width Across Forks 6 in to 24 in, Minimum Lifting Height 1 in, Maximum Lifting Height 4 ft 8 in, Lifting Height Range 1 in to 4 ft 8 in, Overall Length 48 in, Overall Width 32 1/2 in, Overall Height with Forks Lowered 72 in, Overall Height with Forks Raised 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET36)
- SAFTCART Cylinder Cart, Powder Coated, Steel (871-16FW-LE)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb (38EEX2)
- METALTECH Aluminum Extendable Platform, 10 to 17 ft (M-PEP7200AL)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- WESCO Economy Large Platform Hydraulic Stacker, ESPL-68-3032 (260051)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 78" - CAP: 2200 LBS (PSE22MSL-78)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- EKKO Full Electric Walkie Straddle Stacker, 26 (EB12E-138)
- Wesco Lifting Trucks