Shop All Drum Lifting Trucks & Dispensers
Wesco
660 lb. Pallet Truck Drum Lifter 273250
Mfr # 934273250
Zoro # G811899920
product price: $1,452.99
/ea
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934273250
- Zoro # G811899920
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Description
Quickly and easily transport steel drums with this Wesco Industrial Products 273250 pallet truck drum lifter! Capable of lifting up to 660 lb. of weight this pallet truck is ideal for warehouses storage rooms or anywhere 55 gallon steel drums are handled.Arms wrap around and grasp the drum so it is secure while in transport. Pumping the handle will raise the truck's forks thus lifting the pallet off of the ground. Once this is done 2 8'' nylon steering wheels paired with 2 3'' nylon load wheels will guide you as you pull or push the truck towards your destination. A rubber coated handle is ergonomic and simple to grip. For enhanced safety and easy transportation of goods try this Wesco Industrial Products pallet truck drum lifter!Overall Dimensions:Width: 28 1/2''Depth: 42''Height: 47 1/2''Capacity: 660 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3-1/2"x1-1/4" Wheel, Expandable Adaptor Caster, 300 Lbs Capacity (CBLDRA312)
- CARGOBUCKLE Ladder Rack System - 1.25" Square 7' Pair (F18816)
- PEERLESS CHAIN PM AL 1-1/4" X 3" X 6" X 9", PMA125 (PMA125)
- LOCOLOC Aluminum Sleeve, Fit 5/16" Cable, PK30 (SL1-10)
- WESCO Hoist Mounted Drum Lifter, Steel, Poly (240062)
- WESCO Salvage Drum Lifter 19.75" L x 10.5" W x 7.75" H (GEN260)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- ZORO SELECT Drum Carrier, 800 lb, 6-1/2In x 2-1/2In (285A)
- ZORO SELECT Fork Truck Drum Carrier / Rotator (DCR-205-8)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- Wesco Lifting Trucks