Shop All Manual Winches
Wesco
500 lb. Hand Winch Lift with 22 1/2'' Forks and 70'' Lift Height 273511
Mfr # 934273511
Zoro # G211891760
Free Shipping & Returns
$1,925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934273511
- Zoro # G211891760
- Country of Origin United States
- Category Manual Winches
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 273511 500 lb. hand winch lift! This stacker can lift loads up to 500 lb. as high as 70'' and is raised and lowered by a convenient and easy-to-use winch crank. Its aluminum and steel construction provides added durability and support during transport.Each fork is 4'' wide and 22 1/2'' long for optimal surface area and stability while lifting heavy loads. The forks can be inverted for two different lift heights depending on specific need. The fixed base is great for narrow work spaces and aisles with only a 21 1/2'' outside width. With 2 8'' rear wheels and 2 2'' front swivel casters this unit is simple to transport around your facility. Powered by a manual hand winch crank this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. For enhanced safety and easy transportation of goods try this Wesco Industrial Products winch lift!Overall Dimensions:Width: 24''Depth: 35''Height: 68''Fork Dimensions:Length: 22 1/2''Width: 21 1/2''Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL (CL1000)
- VULCAN HART Plate Mount Caster 5 W 3-1/2 X 3-1/2 (497001-1)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Galvanize Steel (BBS18GMG)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 3500 lb (B3503)
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., 6-57/64 in.Overall W (OZ1500BWSS)
- SPORTSMAN Hand Winch, 1000 Lbs. (W1000)
- EXTREME MAX Extreme Max 5600.3072 Bear Claw ATV Winch - 3100 lbs. (5600.3072)
- DUTTON-LAINSON Brake Winch, Weight 16 Lbs (DLB2500A)
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- DUTTON-LAINSON Winch W/ Hex Drive Only (11011)
- Wesco Winches & Pullers