Shop All Manual Winches
Wesco
500 lb. Hand Winch Lift
Mfr # 934273514
Zoro # G312311174
Free Shipping & Returns
$2,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934273514
- Zoro # G312311174
- Country of Origin United States
- Category Manual Winches
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 273514 500 lb. hand winch lift! This stacker can lift loads up to 500 lb. as high as 70'' and is raised and lowered by a convenient and easy-to-use winch crank. Its aluminum and steel construction provides added durability and support during transport.Each fork is 4'' wide and 22 1/2'' long for optimal surface area and stability while lifting heavy loads. The forks can be inverted for two different lift heights depending on specific need. The adjustable straddle base is great for handling various sized pallets. It can span between 21 1/2'' and 36'' inside width so pallets can be removed directly from the ground. With 2 8'' rear wheels and 2 2'' front swivel casters this unit is simple to transport around your facility. Powered by a manual hand winch crank this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. Both battery and charger are included with this unit. For enhanced safety and easy transportation of goods try this Wesco Industrial Products winch lift!Overall Dimensions:Width: 29''Depth: 43''Height: 68''Fork Dimensions:Length: 22 1/2''Width: 21 1/2''Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 9200 lb. (11-RTLB-1)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Blue Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPBT-50)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38028)
- FLEXCO #7 Alligator Galv. Steel Lace (28000315)
- OZ LIFTING PRODUCTS Hand Winch, 1000 lb., 5-63/64 in.Overall W (OZ1000BWSS)
- THERN Spur Gear Hand Winch, 2000Lb For Pullin (M4412)
- DUTTON-LAINSON Lainson Worm Gear Hand Winch W/Split Ree (10972)
- THERN Worm Gear Hand Winch, 4000Lb For Pulling (2W40-L)
- HAMPTON KTSL2000RM Electric Winch 12V Dc (K29-KTSL2000RM)
- MAXPULL WINCHES Hand Winch, 220 lb. 1st Layer Ld Cap. (GM-1-GS-SI)
- VESTIL Wall Mounted Hand Winch, Single, PR (WALL-S)
- Wesco Manual Winches