Shop All Manual Winches
Wesco
500 lb. Counter-Balance Hand Winch Lift
Mfr # 934273517
Zoro # G712313273
Free Shipping & Returns
$2,394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934273517
- Zoro # G712313273
- Country of Origin United States
- Category Manual Winches
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 273517 500 lb. hand winch lift! This stacker can lift loads up to 500 lb. as high as 70'' and is raised and lowered by a convenient and easy-to-use winch crank. Its aluminum and steel construction provides added durability and support during transport.Each fork is 4'' wide and 22 1/2'' long for optimal surface area and stability while lifting heavy loads. The forks can be inverted for two different lift heights depending on specific need. The counter-balance design has short legs that allow you to get closer to your load where standard longer legs would get in the way. With 2 8'' rear wheels and 2 2'' front swivel casters this unit is simple to transport around your facility. Powered by a manual hand winch crank this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. Both battery and charger are included with this unit. For enhanced safety and easy transportation of goods try this Wesco Industrial Products winch lift!Overall Dimensions:Width: 29''Depth: 47''Height: 68''Fork Dimensions:Length: 22 1/2''Width: 21 1/2''Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 28 ft 8 in Fixed Ladder with Safety Cage, Steel, 26 Steps, Forward Exit, Powder Coated Finish (M26WC C1)
- CRAMER 1 Step, Folding Step Stool, Blue (50051PK-63)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 110 lb, White, 10500'/Case (TWT1050)
- MAGNA CART Magna Cart Folding Truck, 160lbs Load Capacity (MCI-S-SS)
- ANCRA INTERNATIONAL Ancra® 43565-127 Bottom Mount Deep Storage Slider Web Winch (43565-127)
- WARN INDUSTRIES WINCHES, DRILL WINCH_750LBS_SYNTH (101575)
- DAYTON Hand Winch, Spur Gear, 2000 lb. (36WG01)
- THERN Hand Winch, Spur Gear, w/Brake, 10,000 lb. (M492B)
- FULTON F2 Trailer Winch 3,200 lbs. - 2-Speed w/Strap (FW32000101)
- SPORTSMAN Hand Winch, 1000 Lbs. (W1000)
- DUTTON-LAINSON Dutton Lainson 14927 B-Series Brake Winch B1502 - 1500 lb. Capacity (14927)
- Wesco Manual Winches