Shop All Manual Winches
Wesco
400 lb. Hand Winch Lift
Mfr # 934273513
Zoro # G612311201
Free Shipping & Returns
$2,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934273513
- Zoro # G612311201
- Country of Origin United States
- Category Manual Winches
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 273513 400 lb. hand winch lift! This stacker can lift loads up to 400 lb. as high as 120'' and is raised and lowered by a convenient and easy-to-use winch crank. Its aluminum and steel construction provides added durability and support during transport.Each fork is 4'' wide and 22 1/2'' long for optimal surface area and stability while lifting heavy loads. The forks can be inverted for two different lift heights depending on specific need. The adjustable straddle base is great for handling various sized pallets. It can span between 21 1/2'' and 36'' inside width so pallets can be removed directly from the ground. With 2 8'' rear wheels and 2 2'' front swivel casters this unit is simple to transport around your facility. Powered by a manual hand winch crank this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. For enhanced safety and easy transportation of goods try this Wesco Industrial Products winch lift!Overall Dimensions:Width: 29''Depth: 43''Height: 68''Fork Dimensions:Length: 22 1/2''Width: 21 1/2''Capacity: 400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 350 lb., 55 Shore D (P12SX-UP040D-12)
- KELLEY Lip Links, Link Assy Right Hand For Fx (712-001)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH6S-2)
- ZORO SELECT Plate Caster, Swivel, 1750 lb., Medium-Duty (426A74)
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., 6-57/64 in.Overall W (OZ1500BWSS)
- DC CARGO 4in Standard Weld-on Winch For Flatbed Trailer (WSWO)
- CURT Hand Crank Winch with 15 Strap Bow Loop 900 lbs 65 Handle (25002)
- DUTTON-LAINSON Dutton-Lainson 14527 DL-Series Horizontal Pulling Winch with Ratchet DL1602A - 9.5" Handle, 1600 lb. (14527)
- DUTTON-LAINSON Pulling Winch, Spur Gear, No Brake, 3200 lb (DL3200A)
- SEACHOICE Manual Trailer Winch With Strap, 3/4" dia. Hub (52191)
- THERN Hand Winch, Spur Gear, w/Brake, 10,000 lb. (M492B)
- Wesco Winches & Pullers