Shop All Manual Winches
Wesco
400 lb. Counter-Balance Hand Winch Lift
Mfr # 934273516
Zoro # G212313193
Free Shipping & Returns
$2,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934273516
- Zoro # G212313193
- Country of Origin United States
- Category Manual Winches
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 273516 400 lb. hand winch lift! This stacker can lift loads up to 400 lb. as high as 120'' and is raised and lowered by a convenient and easy-to-use winch crank. Its aluminum and steel construction provides added durability and support during transport.Each fork is 4'' wide and 22 1/2'' long for optimal surface area and stability while lifting heavy loads. The forks can be inverted for two different lift heights depending on specific need. The counter-balance design has short legs that allow you to get closer to your load where standard longer legs would get in the way. With 2 8'' rear wheels and 2 2'' front swivel casters this unit is simple to transport around your facility. Powered by a manual hand winch crank this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. Both battery and charger are included with this unit. For enhanced safety and easy transportation of goods try this Wesco Industrial Products winch lift!Overall Dimensions:Width: 29''Depth: 47''Height: 68''Fork Dimensions:Length: 22 1/2''Width: 21 1/2''Capacity: 400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Puller, 5000 Lb, Single Scissor (3KR81)
- TRI-ARC 116 in H Steel All Direction Ladder, 8 Steps, 450 lb Load Capacity (KDED108242)
- US CARGO CONTROL 2" x 20' Ratchet Strap w/ Twisted Flat Snap Hooks (5020TFSH-Y12K)
- BULLDOG WINCH Wire Rope Tensioner, 10012 15k (20147)
- DUTTON-LAINSON Gear Winch w/Hex Drive, Worm Gear, 2000 lb (WG2000HEX)
- FALLTECH Personnel Winch, Silver, 8 1/2 in H, Manual (7297S)
- DUTTON-LAINSON Winch Hand Ratchet 600# (DL600A)
- SEGOMO TOOLS Heavy Duty 1600 Pound Manual, Two Way Ratchet 32.2 Foot Long Wire Hand Winch (HW1600)
- THERN Electric Winch, 1-1/3HP, 115VAC (4WP2T8-2000-8)
- SEACHOICE Manual Trailer Winch With Strap, 1" dia. Hub (52251)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482B)
- Wesco Manual Winches