Shop All Winch Accessories
Wesco
400 lb. 2 Wheel Aluminum Hydraulic Pedalift
Mfr # 934260005
Zoro # G912341175
Free Shipping & Returns
$4,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934260005
- Zoro # G912341175
- Country of Origin United States
- Category Winch Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260005 400 lb. 2 wheel hydraulic pedalift with 22'' x 20'' platform and 54'' lift height! This pedalift's impressive 400 lb. capacity will help you efficiently move large loads. Its lightweight durable aluminum construction reduces the effort needed for transport. The two 8'' x 2'' moldon rubber wheels with 3/4'' precision ball bearings ensure smooth handling while the wheel lock ensures safety when loading or unloading goods.This lift has a foot operated hydraulic jack that makes lifting and lowering loads easy on employees. Plus the sturdy 22'' x 20'' platform lowers to the ground to allow staff to slide goods onto the lift. This lift can raise items up to 54'' high to help load items on top of other goods or onto storage racks. For enhanced safety and easy transportation of goods try this Wesco Industrial Products pedalift!Overall Dimensions:Width: 22 1/2''Depth: 32''Height: 60 1/2''Capacity: 400 lb.Platform Dimensions:Width: 22''Depth: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster, Stem (GRFG3424L60000)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb (TM03PYP281TLTS15)
- BAUER LADDER 6 ft Aluminum Stepladder (20106)
- CYPHER Cypher 765462 30 ft. 0.68 in. Tubular Webbing; Black (765462)
- WESCO HAND WINCH LIFT: 750LB, STRADDLE BASE (260017)
- WESCO HAND WINCH LIFT: 350LB, COUNTERBALANCE (273515)
- WESCO HAND WINCH LIFT: 500LB, STRADDLE BASE (260019)
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (260025)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (273511)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- US CARGO CONTROL Straight Bolt-On Stake Pocket (SP18)
- Wesco Winches & Pullers