Shop All Manual Winches
Wesco
350 lb. Hand Winch Lift
Mfr # 934273512
Zoro # G212311175
Free Shipping & Returns
$2,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934273512
- Zoro # G212311175
- Country of Origin United States
- Category Manual Winches
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 273512 350 lb. hand winch lift! This stacker can lift loads up to 350 lb. as high as 142'' and is raised and lowered by a convenient and easy-to-use winch crank. Its aluminum and steel construction provides added durability and support during transport.Each fork is 4'' wide and 22 1/2'' long for optimal surface area and stability while lifting heavy loads. The forks can be inverted for two different lift heights depending on specific need. The adjustable straddle base is great for handling various sized pallets. It can span between 21 1/2'' and 36'' inside width so pallets can be removed directly from the ground. With 2 8'' rear wheels and 2 2'' front swivel casters this unit is simple to transport around your facility. Powered by a manual hand winch crank this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. For enhanced safety and easy transportation of goods try this Wesco Industrial Products winch lift!Overall Dimensions:Width: 29''Depth: 43''Height: 79''Fork Dimensions:Length: 22 1/2''Width: 21 1/2''Capacity: 350 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Rgd Caster - 550 Lbs Cap (146RTPR620R)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET2-902-8)
- LOUISVILLE Spreader Brace Kit, PR, For Use With Mfr. Model Number: FM1504 (PK220P)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE1601NTX12)
- SEGOMO TOOLS Hvy Duty 600lb Manual, Two Way Ratchet 26.2 Foot Long Wire Hand Winch (9001885)
- VESTIL Portable Hand Winch Lifter, 330 cap (HWL-330)
- DUTTON-LAINSON Dutton-Lainson 70453 Ratchet Repair Kit for Dutton-Lainson Pulling Winches - 6290A (70453)
- SEGOMO TOOLS Heavy Duty 3500 Pound Manual, Two Way Ratchet Hand Winch (HW3500)
- DUTTON-LAINSON Dutton-Lainson 15103 DL-Series Horizontal Pulling Winch with Ratchet DL1100A - 7" Handle, 1100 lb. (15103)
- FULTON 1800 lbs. Single Speed Winch - Strap Not Included (142300)
- DUTTON-LAINSON Dutton-Lainson 15303 DL-Series Horizontal Pulling Winch with Ratchet DL1402A - 9.5" Handle, 1400 lb. (15303)
- Wesco Manual Winches