Shop All Forklift Accessories
Wesco
3000 lb. Double Steel Drum Grabber Forklift Attachment
Mfr # 934240049
Zoro # G311595261
product price: $1,780.99
/ea
Free Shipping & Returns
$1,780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934240049
- Zoro # G311595261
- Country of Origin United States
- Category Forklift Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 3000 lb. double steel drum grabber forklift attachment with 7'' x 2 1/4'' fork pockets 240049! This drum grabber's impressive 1500 lb. capacity per drum will help you efficiently move heavy drums throughout your industrial space. Its welded frame provides added durability and support during transport. This handy tool is built for use with a forklift sold separately.This grabber has two 7'' x 2 1/4'' fork pockets that easily attach to a forklift to ensure smooth handling. For added convenience the operator does not need to leave the forklift cab to engage the grabber jaws with the drums. Simply drive the forklift toward the drums until the jaws are in contact with the middle of the drums just below the middle rib. Then lift the jaws until they are resting below each drum's middle rib. The middle ribs will provide the resistance needed for the jaws to lift and transport the drums. This drum grabber holds two 55 gallon steel drums and is foldable for compact storage. For enhanced safety and easy transportation of goods try this Wesco Industrial Products drum grabber!Overall Dimensions:Width: 46 1/8''Folded Depth: 24''Unfolded Depth: 43 1/4''Folded Height: 10 5/8''Unfolded Height: 7 1/4''Capacity: 3000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80G)
- TRI-ARC 133 in Stair Unit, Steel, 10 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS110246)
- AZTEC LIFTING HARDWARE Sleeve, Wire Rope, 1/8, Crimp, Aluminum (ASC018)
- MAZZELLA Mazzella Lifting B151113 4' Single Leg Chain Sling W/ Sling/Grab Hook (S5193204S02)
- WESCO Drum Lifter (261161)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-24)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH8S-2)
- GLOBAL INDUSTRIAL Vinyl Forklift Truck Seat with Seat Belt (988287)
- WRIGHT BUMP-RELEASE HOPPER 3/4 CU YD Heavy Bump-Release Gray (7599BR)
- ZORO SELECT Forklift Basic Head Light, Clear (10020093)
- CALDWELL Fork Covers, 54 x 5 In, Pr (54-1 1/2-5)
- Wesco Lifting Trucks