Shop All Mobile Lift Tables
Wesco
273712 20'' x 40'' Powered Scissors Lift Table 1650 lb. 17'' - 40'' Lift
Mfr # 934273712
Zoro # G311636537
product price: $5,115.99
/ea
Free Shipping & Returns
$5,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934273712
- Zoro # G311636537
- Country of Origin China
- Category Mobile Lift Tables
Description
This Wesco Industrial Products 273712 20'' x 40'' powered scissors lift table is the perfect way to move heavy objects safely and easily without risk of strain or injury to your employees! This table has a weight capacity of 1650 lb. and uses a push-button height control mechanism to make raising and lowering the table easy. For added convenience the control box is removable for handheld operation. The 20'' x 40'' product table adjusts from 17'' - 40'' high on a powered scissors-style lift. And to make moving objects easy it comes with a handle and a set of 4 6'' polyurethane casters 2 rigid and 2 swivel with brakes that let you keep the table stationary when needed.Lift tables like this one are a great option for warehouses and storage / stock areas since they make it easy to move heavy products boxes and bins from place to place and they can also handle the work of lifting and lowering those objects which keeps your employees safe. They can also be used for product assembly or maintenance as the adjustable height lets you raise and lower objects to an ergonomic working level too. 4 12V deep-cycle rechargeable batteries and an onboard charger provide ample power to lift even heavy objects while the power gauge lets you easily see if the unit needs time to recharge. Additional features include a keyed on / off switch a raised-height limit switch an overload bypass valve and an emergency stop button.Overall Dimensions:Length: 40''Width: 20''Height: 17'' - 40''Caster Diameter: 6''Caster Width: 2''Capacity: 1650 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Gantry Crane, Adjustable, 6K, 15x14 (AHS-6-15-14)
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-B-M12X22-MRI)
- LITTLE GIANT Security Cart, Pegboard Tool, 24x60 24" W x 60" L x (SC1-2460-6PY-PB)
- WERNER 8 ft Aluminum Platform Stepladder (P408)
- DAYTON Scissor Lift Table, 990 lb. Cap, 20"W, 40"L (2MPP6)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 35 x 23 Platform, 1100 Lb. Capacity (954852)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 20"W, 31-1/2"L (PLM-100)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- BISHAMON INDUSTRIES. Bishamon MobiLift Battery Powered Scissor Lift Table 660 Lb. Cap. (BX-30SB)
- GLOBAL INDUSTRIAL Mobile Lift & Tilt Scissor Lift Table 400 Lb. Capacity - 29 x 19 Platform (168079)
- SOUTHWORTH Scissor Lift Table, 600 lb. Cap, 20"W, 32"L (XP24-600)
- Wesco Lifting Tables