Shop All Mobile Lift Tables
Wesco
273269 19'' x 32'' Roller Top Scissors Lift Table 660 lb. 12'' - 38'' Lift
Mfr # 934273269
Zoro # G911636777
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934273269
- Zoro # G911636777
- Country of Origin China
- Category Mobile Lift Tables
Description
This Wesco Industrial Products 273269 19'' x 32'' roller top scissors lift table is the perfect way to move heavy objects safely and easily without risk of strain or injury to your employees! This table has a weight capacity of 660 lb. and uses a hydraulic foot pump with a variable speed valve release mechanism to make raising and lowering the table easy. The 19'' x 32'' product table adjusts from 12'' - 38'' high on a scissors-style lift. And to make moving objects easy it comes with a 38 1/4'' handle and a set of 4 5'' polyurethane casters 2 rigid and 2 swivel with brakes that let you keep the table stationary when needed.Lift tables like this one are a great option for warehouses and storage / stock areas since they make it easy to move heavy products boxes and bins from place to place and they can also handle the work of lifting and lowering those objects which keeps your employees safe. This model also comes with a unique roller-style top with 8 2'' diameter 18 1/2'' rollers that make it especially easy to slide products onto and off of the table. Dual-position end stops help to lock cargo in place while you are transporting it.Overall Dimensions:Length: 32''Width: 19''Height: 12'' - 38''Capacity: 660 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Nose Plate, 18 In. W, Aluminum (300245)
- DAYTON Round Sling, Endless, 20 ft., 5300 lb. (2MJN2)
- DUALVEE Eccentric Journal, 0.563" Hex, 3/8-24 (MJX2A)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 7/8 in Hook Opening (LB008-5)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L (CART-400)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- VESTIL CART DBL SCISSOR 600LB CAPACITY STAINLESS STEEL (CART-600-D-SS2)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 1100 Lb. Capacity, Single Scissor (168075)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 31-1/2"W, 63"L (4ZC18)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- Wesco Mobile Lift Tables