Shop All Stationary Lift Tables
Wesco
273265 24'' x 36'' Hydraulic Die Lift Table 2000 lb. 24'' - 36'' Lift
Mfr # 934273265
Zoro # G111636768
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934273265
- Zoro # G111636768
- Country of Origin China
- Category Stationary Lift Tables
Description
This Wesco Industrial Products 273265 24'' x 36'' hydraulic die lift table is the perfect way to move heavy objects safely and easily without risk of strain or injury to your employees! This table has a weight capacity of 2000 lb. and uses a hydraulic foot pump with a variable speed pedal release mechanism to make raising and lowering the table easy. The 24'' x 36'' product table adjusts from 24'' - 36'' high on a hydraulic lift. And to make moving objects easy it comes with a 36 3/4'' handle and a set of 4 5'' polyurethane casters 2 rigid and 2 swivel with brakes that let you keep the table stationary when needed. The handle is removable and reversible for added convenience and easier storage.Lift tables like this one are a great option for warehouses and storage / stock areas since they make it easy to move heavy products boxes and bins from place to place and they can also handle the work of lifting and lowering those objects which keeps your employees safe. They can also be used for product assembly or maintenance as the adjustable height lets you raise and lower objects to an ergonomic working level too.Overall Dimensions:Length: 36''Width: 24''Height: 24'' - 36''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10R-PH030R-P6-001)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN2802DX12)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (G24368PYBK)
- LUXOR 3 SHELF TUB CART (STC121-B)
- WESCO Lift Table, Load Cap. 2000 lb. (492130)
- WESCO Power Lift Scissor Table, etfd35 (273713)
- WESCO Heavy Duty Scissors Lift Table, LT-2200SL (272973)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- WESCO Hydraulic Die Lift Table, DT-2436 (273265)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- Wesco Stationary Lift Tables