Shop All Mobile Lift Tables
Wesco
273230 30'' x 80'' Long Deck Scissors Lift Table 2200 lb. 14'' - 53'' Lift
Mfr # 934273230
Zoro # G011636769
product price: $3,250.99
/ea
Free Shipping & Returns
$3,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934273230
- Zoro # G011636769
- Country of Origin China
- Category Mobile Lift Tables
Description
This Wesco Industrial Products 273230 30'' x 80'' long deck scissors lift table is the perfect way to move heavy over-sized objects safely and easily without risk of strain or injury to your employees! This table has a weight capacity of 2200 lb. and uses a hydraulic foot pump and lever release mechanism to make raising and lowering the table easy. Additionally it includes safety bars that let you lock the table in a raised position. The 30'' x 80'' product table adjusts from 14'' - 53'' high on a scissors-style lift. And to make moving objects easy it comes with a 38'' handle and a set of 2 7'' polyurethane rigid casters and 2 3'' nylon swivel casters with brakes that let you keep the table stationary when needed.Lift tables like this one are a great option for warehouses and storage / stock areas since they make it easy to move heavy products boxes and bins from place to place and they can also handle the work of lifting and lowering those objects which keeps your employees safe. They can also be used for product assembly or maintenance as the adjustable height lets you raise and lower objects to an ergonomic working level too.Overall Dimensions:Length: 80''Width: 30''Height: 14'' - 53''Capacity: 2200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS SAC (Screw Adjusted Cam) Plate Clamp, 0" - 1" Grip, 1 ton WLL (6421000)
- GPS - GENERIC PARTS SERVICE Shaft For Yale MPB 045 VG Pallet Trucks (YL 582023898)
- VESTIL Machinery Skates - Steerable (SSKT-3)
- ZORO SELECT Threaded Quick Link, Zinc, Material: Steel (1RCD3)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24'' (PAKLT08)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 1000 Lb. Cap (232056)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 34-3/4"L (DLV-500)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- Wesco Lifting Tables