Shop All Mobile Lift Tables
Wesco
272973 20'' x 40'' Heavy-Duty Scissors Lift Table 2200 lb. 15'' - 39'' Lift
Mfr # 934272973
Zoro # G311901550
product price: $1,709.99
/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934272973
- Zoro # G311901550
- Country of Origin China
- Category Mobile Lift Tables
Description
This Wesco Industrial Products 272973 20'' x 40'' heavy-duty scissors lift table is the perfect way to move heavy objects safely and easily without risk of strain or injury to your employees! This table has a weight capacity of 2200 lb. and uses a foot-operated pump and lever release mechanism to make raising and lowering the table easy. The 20'' x 40'' product table adjusts from 15'' - 39'' high on a scissors-style lift. And to make moving objects easy it comes with a fixed handle and a set of 4 5'' polyurethane casters 2 rigid and 2 swivel with brakes that let you keep the table stationary when needed.Lift tables like this one are a great option for warehouses and storage / stock areas since they make it easy to move heavy products boxes and bins from place to place and they can also handle the work of lifting and lowering those objects which keeps your employees safe. They can also be used for product assembly or maintenance as the adjustable height lets you raise and lower objects to an ergonomic working level too.Overall Dimensions:Length: 40''Width: 20''Height: 15'' - 39''Capacity: 2200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8D3C1P6)
- SPORTSMAN Power 4 Ton Puller (POWP4T)
- KINGCORD 3/8 in. x 600 ft. Black Solid Braid Polypropylene Derby Rope (309751)
- DAYTON Round Sling, Endless, 6 ft., 21,200 lb. (2MJP6)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- VESTIL Premium Double Scissor Cart, 300 lb. Cap, 19-1/2"W, 33"L (CART-300-D-FR)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 400 LB AUTO-SHIFT (CART-400-LP-AS)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- GLOBAL INDUSTRIAL Mobile Double Scissor Lift Table, 39in x 20in Platform, 1100 Lb. Cap. (168078)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 1100 lb. Cap, 40.5"L x 24"W, 13.5" to 35.4" Lift Height (PAKLT09)
- Wesco Mobile Lift Tables