No Product Image Available

Wesco

272957 50000 lb. Trailer Stabilizing Jack with 5000 lb. Lifting Capacity


product price: $373.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Prevent up-ending of semi-trailers when they are not hooked up to trucks with this Wesco Industrial Products 272957 50000 lb. trailer stabilizing jack. This jack can support up to 50000 lb. of weight and lift as much as 5000 lb. with a manually turned ACME threaded screw to raise and lower the trailer. Designed with a broad base this jack has a large surface area so it will not sink into soft surfaces while it is bearing heavy loads. It is constructed of high strength steel to hold up to wear and tear and the strain of supporting large quantities of weight. For areas with uneven ground this jack is adjustable to accommodate for differences in height to keep the trailer level.Overall Dimensions:Base Diameter: 14''Top Plate Diameter: 5''Height: 44'' - 51''Capacity: 50000 lb.Lift Capacity: 5000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.