Shop All Trailer Jacks & Accessories
Wesco
272955 100000 lb. Trailer Stabilizing Jack with 40000 lb. Lifting Capacity
Mfr # 934272955
Zoro # G611767856
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934272955
- Zoro # G611767856
- Country of Origin China
- Category Trailer Jacks & Accessories
Description
Prevent up-ending of semi-trailers when they are not hooked up to trucks with this Wesco Industrial Products 272955 100000 lb. trailer stabilizing jack. This jack can support up to 100000 lb. of weight and lift as much as 40000 lb. with a ratcheting ACME threaded screw to raise and lower the trailer. Designed with a broad base this jack has a large surface area so it will not sink into soft surfaces while it is bearing heavy loads. It is constructed of high strength steel to hold up to wear and tear and the strain of supporting large quantities of weight. For areas with uneven ground this jack is adjustable to accommodate for differences in height to keep the trailer level.Overall Dimensions:Base Diameter: 14''Top Plate Diameter: 8''Height: 39 1/2'' - 51''Capacity: 100000 lb.Lift Capacity: 40000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG CHASSIS DOUBLE CARDAN CV CENTERING YOKE (608)
- VELVAC Primary Wire 12 Ga X 100' Black (051153)
- ZEP TNT - Truck & Trailer Wash Truck And Trailer Wash, 5 gal Water Based (37635)
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200715)
- WESCO Trailer Stabilizing Jack, TSJE (272957)
- QUICK PRODUCTS Quick Products JQ-3500W Power A-Frame Electric Tongue Jack - 3,650 lbs. Lift Capacity, White (JQ-3500W)
- BUFFALO Sportsman 1000 Pound Trailer Jack With Wheel (TJ1)
- FULTON Dual Wheel 1,500 lbs. Bolt-Thru Swivel Jack (XPD15L0101)
- CURT Marine Jack w/8" Whl, 1500 lb., 10" Travel (28116)
- VESTIL Trailer Stabilizing Ratchet Jack, 50K (LO-J-100)
- CURT Direct-Weld Sq. Jack, 5000 lb., 15" Travel (28359)
- Wesco Trailer Jacks & Accessories