Shop All Forklift Accessories
Wesco
272942 22'' x 26'' Add-On Platform for Value Lift Fork Lifts
Mfr # 934272942
Zoro # G911968465
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934272942
- Zoro # G911968465
- Country of Origin United States
- Category Forklift Accessories
Description
Increase the abilities of your value fork lift with this Wesco Industrial Products 272942 22'' x 26'' add-on platform. Designed to be used with both manual and electric value lifts this platform is an alternative to using forks for lifting materials. When working with items that are loose or not palletized this platform will allow you to lift them. Durable chrome plated construction allows it to hold up to the wear-and-tear of industrial settings.Overall Dimensions:Width: 22''Depth: 26''Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- ROYAL BASKET TRUCKS Spring Lift, 10 Bu, Gray (R10-GGX-SLN)
- DAYTON Pallet Jack, Fork L 42 In, 56x20 1/2 In (2TUR6)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- WESCO Drum Lifter (261161)
- VESTIL Forged Stl Forks, Carriage Pins, 4K, 60", PR (F4-1.50-60-CPL)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Light Bump-Release Gray (3355BR)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 72" (HDFMS-72)
- GLOBAL EQUIPMENT Forklift Mount Drum Grab - 1 Drum - 1000 Lb. Capacity (SCGL3002)
- IRONGUARD Ideal Warehouse Accu-Tilt Forklift Fork Tilt Level Indicator 70-1000 (70-1000)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Swivel Hooks (EB-40S)
- Wesco Lifting Trucks