Shop All Mobile Lift Tables
Wesco
272862 24'' x 48'' Double Scissors High Lift Table 1540 lb. 17'' - 59'' Lift
Mfr # 934272862
Zoro # G711636380
product price: $3,044.99
/ea
Free Shipping & Returns
$3,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934272862
- Zoro # G711636380
- Country of Origin China
- Category Mobile Lift Tables
Description
This Wesco Industrial Products 272862 24'' x 48'' double scissors high lift table is the perfect way to move heavy objects safely and easily without risk of strain or injury to your employees! This table has a weight capacity of 1540 lb. and uses a foot-operated pump and lever release mechanism to make raising and lowering the table easy. The 24'' x 48'' product table adjusts from 17'' - 59'' high on a double scissors-style lift engineered to reach extra tall heights with maximum stability. And to make moving objects easy it comes with a fixed handle and a set of 4 5'' polyurethane casters 2 rigid and 2 swivel with brakes that let you keep the table stationary when needed.Lift tables like this one are a great option for warehouses and storage / stock areas since they make it easy to move heavy products boxes and bins from place to place and they can also handle the work of lifting and lowering those objects which keeps your employees safe. They can also be used for product assembly or maintenance as the adjustable height lets you raise and lower objects to an ergonomic working level too.Overall Dimensions:Length: 48''Width: 24''Height: 17'' - 59''Capacity: 1540 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- WERNER 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1520-2)
- MAILLON RAPIDE Wide Jaw Quick Link, 1/2 in, 2750 lb. (G-120-GS)
- BISHAMON INDUSTRIES. Bishamon MobiLift Battery Powered Scissor Lift Table 660 Lb. Cap. (BX-30SB)
- VESTIL Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L (CART-1500-D-TS)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- ZINT NUTRITION Scissor Lift Table Cart, 11 X 18 X 28 In. (TA15)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-400-2032)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- Wesco Mobile Lift Tables