Shop All Pallet Jacks
Wesco
272760 Deluxe Lowboy Pallet Truck with 21'' x 36'' Forks
Mfr # 934272760
Zoro # G411790368
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934272760
- Zoro # G411790368
- Country of Origin United States
- Category Pallet Jacks
Description
Quickly and easily transport palletized loads with this Wesco Industrial Products 272760 Deluxe Lowboy pallet truck! Capable of lifting up to 5500 lb. of weight this pallet truck is ideal for warehouses storage rooms or anywhere with items stored on pallets.Pumping the handle will raise the truck's forks thus lifting the pallet off of the ground. With the ability to go as low as 2 1/8'' when fuller lowered this Lowboy model is perfect for low profile pallets. Once this is done 2 6'' polyurethane steering wheels paired with 2 2'' steel load wheels will guide you as you pull or push the truck towards your destination.The truck is also easy to navigate with a 210 degree steering radius. A rubber coated handle is ergonomic and simple to grip. Each durable 8 gauge fork is 6'' in width and 36'' in length providing sufficient surface area for greater load stability.Overall Dimensions:Length: 51''Width: 21''Height: 46 1/2''Fork Dimensions:Length: 36''Width: 21''Capacity: 5500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000840)
- DAYTON Festoon Track Kit, C-Track, L 40 Ft (7CZ58)
- KINEDYNE Cargo Bar, 89-1/2 In.L, 1-1/2 In.W (10088GRA)
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK119UA4)
- WESCO Pallet Truck with Hand Brake, PLTTRK 27X48 BRAKE (272667)
- WESCO Manual High Lift Pallet Truck, TSHL20 (272975)
- WESCO Pallet Truck, 27" x 48", 5500 lb. Cap. (272748)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- WESCO Manual High Lift Pallet Truck, NTSHL27 (272463)
- WESCO CPIIHD Pallet Truck, CPII HD 27X48 6600# (272670)
- LYFTEX ELECTRIC PALLET JACK-FORK SIZE: 21"x45", CAP: 2500 LBS, 24V Li-ion BAT. (LXE25E-2145)
- Wesco Pallet Jacks