Shop All Pallet Jacks
Wesco
272746 Deluxe Adjustable Pallet Truck with 16''
Mfr # 934272746
Zoro # G911636432
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934272746
- Zoro # G911636432
- Country of Origin United States
- Category Pallet Jacks
Description
Quickly and easily transport palletized loads with this Wesco Industrial Products 272746 Deluxe pallet truck! Capable of lifting up to 5500 lb. of weight this pallet truck is ideal for warehouses storage rooms or anywhere with items stored on pallets.Pumping the handle will raise the truck's forks thus lifting the pallet off of the ground. Once this is done 2 7'' polyurethane steering wheels paired with 2 3'' polyurethane load wheels will guide you as you pull or push the truck towards your destination. The truck is also easy to navigate with a 210 degree steering radius. A rubber coated handle is ergonomic and simple to grip. Each durable 8 gauge fork is 6'' in width and 48'' in length providing sufficient surface area for greater load stability. The width of the forks is adjustable from 16'' - 20'' so it is able to accommodate more narrow skid types.Overall Dimensions:Length: 61''Width: 20''Height: 47''Fork Dimensions:Length: 48''Width: 21''-27''Capacity: 5500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 1/2 in. x 300 ft. Brown/Unmanila 3-Strand Twisted Polypropylene Rope (309811)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- ZORO SELECT V-Groove Rigid Cstr, Cast Irn, 5 in, 900 lb (1NWC5)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft (TCR2000P2-15)
- WESCO Pallet Truck, 27" x 48", 5500 lb. Cap. (272748)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- WESCO Pallet Jack, Orange, Steel (272701)
- WESCO Manual High Lift Pallet Truck, NTSHL27 (272463)
- WESCO Manual High Lift Pallet Truck, TSHL20 (272975)
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- VESTIL ROUGH TERRAIN DC BATTERY PK AC DRIVE MOTOR 48" 3K (RT-EPT-3-48)
- Wesco Pallet Jacks