Shop All Fork Extensions
Wesco
272561 5'' x 72'' Fork Extension Set
Mfr # 934272561
Zoro # G911899707
product price: $688.99
/pr
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934272561
- Zoro # G911899707
- Country of Origin United States
- Category Fork Extensions
Description
Increase the load capacity on your forklift truck with this Wesco Industrial Products 272561 5'' x 72'' fork extension set. Made of durable heavy-duty welded steel this set includes 2 5'' x 72'' fork extensions. Compatible with forks up to 2'' thick these handy extensions increase the size of your forks to provide more space for loads.These extensions easily slide onto your existing truck's forks and they secure onto the forks with a sturdy steel restraining strap. This ensures safe use and prevents them from sliding off your truck during operation.Overall Dimensions:Width: 7 3/4''Depth: 75 3/8''Height: 2 3/8''Fork Dimensions:Width: 5''Length: 72''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY LIDS FOR SIZE 0.25 STYLE D HOPPER (PLID-D-25)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1004)
- WESCO Mega Mover Folding Truck (220650)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- VESTIL Fork Extensions (FE-4-54)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-96)
- ZORO SELECT Fork Extensions, 120in.L x 4 in.W, Pin, PK2 (35LU34)
- VESTIL Fork Extensions (FE-5-84)
- ZORO SELECT Fork Extensions, 108in.L x 6inW, Strap, PK2 (35LU47)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM103 C1 P6)
- NOBLELIFT Fork Extensions, 72", DESINGED TO FIT 5" WIDE FORKS (FE5X72)
- Wesco Fork Extensions