Shop All Pallet Jacks
Wesco
272149 Economizer 4400 lb. Pallet Truck with 27'' x 48'' Fork
Mfr # 934272149
Zoro # G911968571
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934272149
- Zoro # G911968571
- Country of Origin United States
- Category Pallet Jacks
Description
Quickly and easily transport palletized loads with this Wesco Industrial Products 272149 Economizer pallet truck! Capable of lifting up to 4400 lb. of weight this pallet truck is ideal for warehouses storage rooms or anywhere with items stored on pallets.Pumping the handle will raise the truck's forks thus lifting the pallet off of the ground. Once this is done 2 6 1/4'' polyurethane steering wheels paired with 2 3'' polyurethane load wheels will guide you as you pull or push the truck towards your destination. The truck is also easy to navigate with a 190 degree steering radius. A rubber coated handle is ergonomic and simple to grip. Each durable 8 gauge fork is 6'' in width and 48'' in length providing sufficient surface area for greater load stability.Overall Dimensions:Length: 63''Width: 27''Height: 48 1/4''Fork Dimensions:Length: 48''Width: 27''Capacity: 4400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Gray (410SOBC/GRY)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-01)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, No Handrails 450 lbs. Capacity (B2026SU)
- VESTIL Single Rail Chock w/Single Rail Chock (SRC/SRC)
- WESCO Manual High Lift Pallet Truck, NTSHL27 (272463)
- WESCO Pallet Truck with Hand Brake, PLTTRK 27X48 BRAKE (272667)
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- WESCO Manual High Lift Pallet Truck, TSHL27 278MANUAL HIL (272976)
- WESCO Pallet Jack, Orange, Steel (272701)
- WESCO Pallet Truck, 21" x 48" 5500 lb. Cap. (272148)
- DAYTON Pallet Jack, 5500 lb., Quiet, Steel, Red (32HD11)
- Wesco Pallet Jacks & Pallet Tilters