Shop All Mobile Lift Tables
Wesco
261107 32'' x 48'' Battery-Powered Lift Table
Mfr # 934261107
Zoro # G911636470
product price: $7,529.99
/ea
Free Shipping & Returns
$7,529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934261107
- Zoro # G911636470
- Country of Origin United States
- Category Mobile Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 261107 32'' x 48'' battery-powered lift table with 59'' lift height! This lift table's impressive 6000 lb. capacity will help you efficiently lift large loads. Its steel construction provides added durability while its floor lock stabilizes the load for greater safety. The two rigid and two swivel 6'' phenolic resin casters help to ensure smooth handling and provide added maneuverability.This lift is battery operated which makes lifting and lowering loads easy on employees. It includes an illuminated battery status voltmeter and a remote control that magnetically attaches to the lift so storing it is convenient. Plus the sturdy 32'' x 48'' table lowers to 37'' and raises to 59'' for a wide range of heights to meet your lifting needs. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 32''Depth: 51 1/4''Height: 37''Table Dimensions:Width: 32''Depth: 48''Capacity: 6000 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 41" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT41CR50)
- ZORO SELECT Cnvrtbl Hnd Trck, 600 lb., 42 x 12" (4HRG5)
- WERNER L102100 100ft, 2-Man Rope Horizontal Life (L102100)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-EZPUS520-12-KW-2SS)
- DAYTON Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L (3KR46)
- DAYTON Scissor Lift Cart, 1100 lb. Cap, 20-1/2"W, 39-1/2"L (33W286)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- GLOBAL INDUSTRIAL Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap. (988932)
- BISHAMON INDUSTRIES. Bishamon MobiLift Battery Powered Scissor Lift Table 660 Lb. Cap. (BX-30SB)
- ZINT NUTRITION Scissor Lift Table Cart, 11 X 18 X 28 In. (TA15)
- Wesco Mobile Lift Tables