Shop All Mobile Lift Tables
Wesco
261104 24'' x 36'' Battery-Powered Lift Table
Mfr # 934261104
Zoro # G711636601
product price: $6,485.99
/ea
Free Shipping & Returns
$6,485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934261104
- Zoro # G711636601
- Country of Origin United States
- Category Mobile Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 261104 24'' x 36'' battery-powered lift table with 59'' lift height! This lift table's impressive 4000 lb. capacity will help you efficiently lift large loads. Its steel construction provides added durability while its floor lock stabilizes the load for greater safety. The two rigid and two swivel 6'' phenolic resin casters help to ensure smooth handling and provide added maneuverability.This lift is battery operated which makes lifting and lowering loads easy on employees. It includes an illuminated battery status voltmeter and a remote control that magnetically attaches to the lift so storing it is convenient. Plus the sturdy 24'' x 36'' table lowers to 37'' and raises to 59'' for a wide range of heights to meet your lifting needs. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 24''Depth: 39 1/4''Height: 37''Table Dimensions:Width: 24''Depth: 36''Capacity: 4000 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Rectifiers, Bridge Rectifier - 35 Amp (061-507)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x15, Steel (48J120)
- VESTIL Maroon Tread Swivel Polyurethane 8 x 2 Caster (CST-C44-8X2PU-S)
- LOUISVILLE Two-Person Stage, 16 ft. L, 20 In. W (P22016)
- PAKE HANDLING TOOLS Scissor Lift Table, 500 lb. Cap, 28"L x 18"W, 28.5" Lift Height (PAKLT01)
- DAYTON Scissor Lift/Tilt Table, 400 lb. Cap, 19-1/2"W, 29-1/2"L (33W289)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Mobile Heavy Duty Scissor Lift Table, 40 x 20 Platform (988933)
- VESTIL Intermediate Bulk, Container Tilting Cart (IBC-TLT)
- VESTIL Linear Elevating Cart, 400lb, 23.625x35.5 (CART-400-LA)
- Wesco Mobile Lift Tables