Shop All Mobile Lift Tables
Wesco
261103 32'' x 48'' Battery-Powered Lift Table
Mfr # 934261103
Zoro # G411636604
product price: $6,998.99
/ea
Free Shipping & Returns
$6,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934261103
- Zoro # G411636604
- Country of Origin United States
- Category Mobile Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 261103 32'' x 48'' battery-powered lift table with 59'' lift height! This lift table's impressive 2000 lb. capacity will help you efficiently lift large loads. Its steel construction provides added durability while its floor lock stabilizes the load for greater safety. The two rigid and two swivel 6'' phenolic resin casters help to ensure smooth handling and provide added maneuverability.This lift is battery operated which makes lifting and lowering loads easy on employees. It includes an illuminated battery status voltmeter and a remote control that magnetically attaches to the lift so storing it is convenient. Plus the sturdy 32'' x 48'' table lowers to 37'' and raises to 59'' for a wide range of heights to meet your lifting needs. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 32''Depth: 51 1/4''Height: 37''Table Dimensions:Width: 32''Depth: 48''Capacity: 2000 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- 1STSOURCE PRODUCTS Bearing Housing 1SP-B5248 (1SP-B5248)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR364836ALU5PU95)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- PAKE HANDLING TOOLS Scissor Lift Table, 1000 lb. Cap, 32"L x 20"W, 34.5" Lift Height (PAKLT02)
- DAYTON Scissor Lift Cart, 1100 lb. Cap, 20-1/2"W, 39-1/2"L (33W286)
- DAYTON Scissor Lift Table, 1760 lb. Cap, 20-1/2"W, 39-1/2"L (33W287)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 35 x 23 Platform, 1100 Lb. Capacity (954852)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 20"W, 31-1/2"L (PLM-100)
- Wesco Lifting Tables