Shop All Mobile Lift Tables
Wesco
260208 20'' x 32'' Folding Handle Scissor Lift Table with 35'' Lift Height
Mfr # 934260208
Zoro # G211636644
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934260208
- Zoro # G211636644
- Country of Origin China
- Category Mobile Lift Tables
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products 260208 20'' x 32'' folding handle scissor lift table with 35'' lift height! This lift table's impressive 1100 lb. capacity will help you efficiently lift large loads. Its steel construction provides added durability while its continuous folding handle allows for greater control over the lift and compact storage. Its handle and foot pedal are chrome plated for long-lasting use. The two rigid and two locking swivel 5'' x 1 1/2'' moldon polyurethane casters help to ensure smooth handling and provide added maneuverability.This lift has a foot operated pump with a simple spring loaded release lever that makes lifting and lowering loads easy on employees. Plus the sturdy 20'' x 32'' table lowers to 11'' and raises to 35'' for a wide range of heights to meet your lifting needs. For enhanced safety and easy transportation of goods try this Wesco Industrial Products lift table!Overall Dimensions:Width: 20''Depth: 37''Height: 39''Capacity: 1100 lb.Table Dimensions:Width: 20''Depth: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Thimble, Electro-Galvanized (T7670649)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12S-R040D-12-WB)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- TRACTEL Winch Cable, Alloy Stl, 7/16 In. x 200 ft. (712809200K)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- GLOBAL INDUSTRIAL Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap. (988932)
- DAYTON Scissor Lift Table, 600 lb. Cap, 24"W, 36"L (33W290)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 660 lb. Cap, 33"L x 23.25"W, 12" to 53.5" Lift Height (PAKLT05)
- VESTIL Hydraulic Double Scissor Cart, 220 lb. Cap, 17-1/2"W, 27"L (CART-200-D)
- VESTIL Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L (CART-1500-D-TS)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- Wesco Mobile Lift Tables